£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
The SUPERTOUGH Show-me® board is 85% thicker than the Original Show-me® board. A semi rigid solid plastic board, virtually indestructible. Ideal for individual pupil use, can be used outside.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5055353600235 |
Frame Colour | Frameless |
Height | 297mm |
MFR Part No. | EG60023 |
Type | Non-Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 210mm |