£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Designed for classrooms, these strong, polypropylene A4 whiteboards provide a completely rigid surface, for working in groups or away from desks. Ink is easily erased from the glossy surface for frequent use. This board is plain for a variety of classroom activities. This class pack contains 30 whiteboards.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5055353604882 |
Frame Colour | No Frame |
Height | 210mm |
MFR Part No. | EG60488 |
Type | Non-Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 297mm |