SKU:
CTL8365338K
MPN:
PCS1812
£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Product Documents
Upgrade your workspace with Premium Magnetic Whiteboards, featuring a lacquered coated steel surface for magnetic functionality. Ideal for offices and classrooms, these high-quality whiteboards boast a satin anodized frame with concealed corner fixings, ensuring a sleek and durable design. The 300mm pen shelf adds convenience, providing easy access to writing tools. Perfect for collaborative work, presentations, and note-taking, these single-sided magnetic whiteboards offer a professional aesthetic while standing up to heavy use. Elevate your environment with a reliable solution that combines style and functionality for an organized and collaborative workspace.
Features and Benefits
• Durable Lacquered Coated Steel Construction: Ensures a long-lasting magnetic whiteboard
• Single-Sided Magnetic Surface: Offers versatile functionality for various applications
• Versatile Application: Ideal for offices, classrooms, and high-use areas
• Stylish Design: Satin anodized frame with concealed corner fixings adds a professional touch
• Convenient 300mm Pen Shelf: Provides easy access to writing tools for enhanced productivity
Attribute | Value |
---|---|
Brand | Pitts Presentation |
Frame Colour | Silver |
Height | 1200mm |
MFR Part No. | PCS1812 |
Type | Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 1800mm |