£209.00
Ex VAT
£250.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for presentations and meetings, this stylish, high quality Bi-Office Magnetic Glass Board is frameless with invisible fixings for a professional finish. The 4mm thick, tempered glass is safer to use and provides a extremely smooth, magnetic, dryerase surface for easy, clear writing. Supplied with a metal pen tray and wall fixings.
Attribute | Value |
---|---|
Brand | Bi Office |
EAN | 5603750113027 |
Frame Colour | Frameless |
Height | 1200mm |
MFR Part No. | BQ11302 |
Type | Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 900mm |