£1239.00
Ex VAT
£1486.80
Inc VAT
Product Details
Product Specification
Bi-Office Magnetic Glass Revolving Board 1500 x 1200mm GQR0450
Attribute | Value |
---|---|
Brand | Bi Office |
EAN | 5603750106753 |
Frame Colour | Frameless |
Height | 1500mm |
MFR Part No. | BQ10675 |
Type | Magnetic Whiteboards |
UNSPSC Code | 44111911 |
Width | 1200mm |