£124.00
Ex VAT
£148.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Wiping clear with nothing more than a dry cloth or tissue, it is simple to clear the board of any and all of your writing, leaving you with a clean slate to start all over again. The board is fitted with an aluminum frame and comes complete with a handy pen tray so that you always have the writing implements that you need.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5705831041462 |
Frame Colour | Aluminium |
Height | 1200mm |
MFR Part No. | KF04146 |
Type | Magnetic Whiteboards |
UNSPSC Code | 44111911 |
Width | 900mm |