£129.00
Ex VAT
£154.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Laquered steel surface with a special coating. Aluminium frame with plastic corner caps. Easy wall mounting with concealed slot system. Can be mounted either horizontally or vertically. Comes complete with fixing kit, 30cm marker pen tray and board marker.
Attribute | Value |
---|---|
Brand | Legamaster |
EAN | 8713797035651 |
Height | 1200mm |
MFR Part No. | 1020-54 |
Type | Magnetic Whiteboards |
UNSPSC Code | 44111911 |
Width | 900mm |