£31.49
Ex VAT
£37.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Useful whiteboard ideal for all audiovisual and educational usage.
-Slim anodised aluminium frame
-Aluminium pen tray simply clips onto frame in any position
-Wall fixings supplied
Attribute | Value |
---|---|
Brand | Bi Office |
EAN | 5603750119418 |
Frame Colour | Silver |
Height | 450mm |
MFR Part No. | MA0215170 |
Type | Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 600mm |