£33.49
Ex VAT
£40.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Useful whiteboard ideal for all audiovisual and educational usage.
-Slim anodised aluminium frame
-Aluminium pen tray simply clips onto frame in any position
-Wall fixings supplied
Attribute | Value |
---|---|
Brand | Bi Office |
EAN | 5603750113515 |
Frame Colour | Silver |
Height | 600mm |
MFR Part No. | MA0315170 |
Type | Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 900mm |