£124.00
Ex VAT
£148.80
Inc VAT
2 Variations Available
Product Details
Product Specification
This Bi-Office Ultrabrite drywipe board features a heavy duty, lacquered steel surface and a bright yellow, high visibility aluminum frame. The board comes with an aluminum pen tray, which clips onto the frame in any position and also comes with wall fixings supplied. This board measures 900 x 600mm.
Drywipe board with heavy duty lacquered steel surface. High visibility, bright yellow aluminum frame. Comes with an aluminum pen tray, which clips onto the frame. Supplied with wall fixings.
Attribute | Value |
---|---|
Brand | Bi Office |
EAN | 5603750119036 |
Frame Colour | Yellow |
Height | 900mm |
MFR Part No. | MA0515177 |
Type | Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 1200mm |