£809.00
Ex VAT
£970.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Three times the surface area
Magnetic steel dry erase surface
Hides confidential or prepared material
Optional lacquered steel with cork notice board on front faces
Robust and durable structure
Available in fixed and mobile structure
Lacquered steel pen tray supplied
BSQ8360460D- Closed Size 1500x1000mm, Open Size 3000x1000mm
BSQ8360461E-Closed Size 1800x1200mm, Open Size 3800x1200mm
BSQ8360462F-Closed Size 2000x1000mm, open size 4000x 1000mm
Attribute | Value |
---|---|
Brand | Bi Office |
EAN | 5603750115939 |
Frame Colour | Silver |
Height | 2000mm |
MFR Part No. | TS05042170 |
Type | Free Standing Board |
UNSPSC Code | 44111911 |
Width | 1000mm |