£39.99
Ex VAT
£47.99
Inc VAT
15 Variations Available
Product Details
Product Specification
A great range of whiteboards from Bi-Office. Available in various sizes and Magnetic or Non-Magnetic.
Attribute | Value |
---|---|
Brand | Bi Office |
EAN | 5603750113706 |
Frame Colour | Aluminium |
Height | 600mm |
MFR Part No. | BQ11370 |
Type | Non-Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 900mm |