£174.00
Ex VAT
£208.80
Inc VAT
15 Variations Available
Product Details
Product Specification
A great range of whiteboards from Bi-Office. Available in various sizes and Magnetic or Non-Magnetic.
Attribute | Value |
---|---|
Brand | Bi Office |
EAN | 5603750468516 |
Frame Colour | Aluminium |
Height | 1200mm |
MFR Part No. | BQ46851 |
Type | Non-Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 1800mm |