£317.00
Ex VAT
£380.40
Inc VAT
Product Details
Product Specification
Bi-Office Magnetic Whiteboard
Attribute | Value |
---|---|
Brand | Bi Office |
EAN | 5603750460695 |
Frame Colour | Aluminium |
Height | 600mm |
MFR Part No. | BQ46069 |
Type | Magnetic Whiteboards |
UNSPSC Code | 44111911 |
Width | 450mm |