£78.49
Ex VAT
£94.19
Inc VAT
2 Variations Available
Product Details
Product Specification
These fun, rainbow framed A4 or A3 whiteboards have a magnetic drywipe surface on both sides, ideal for classroom activities and play. One side is plain and the other is gridded for practicing handwriting, mathematics and more. Ideal for portable use when away from the desk, the pack contains 10 boards.
Attribute | Value |
---|---|
Brand | Show-me |
EAN | 5055353602543 |
Frame Colour | Assorted |
Height | 420mm |
MFR Part No. | EG60254 |
Type | Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 297mm |