£519.00
Ex VAT
£622.80
Inc VAT
Product Details
Product Specification
Stylish and modern to compliment all conference and meeting rooms. Drywipe or steel magnetic surfaces. Horizontal pivot. Integral pen tray at base. Four lockable castors.
Attribute | Value |
---|---|
Brand | Nobo |
EAN | 5028252118286 |
Frame Colour | Aluminium |
Height | 900mm |
MFR Part No. | NB11829 |
Type | Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 1200mm |