£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
The cardboard and MDF structure provides a lightweight surface for the whiteboard surface that's ideal for using with dry wipe markers. It ensures a low cost whiteboard designed for low volume, occasional use in the office. It includes a wall fitting kit for easy installation, so you can start working as soon as possible.
Attribute | Value |
---|---|
Brand | Bi Office |
EAN | 5603750330103 |
Frame Colour | Wood |
Height | 400mm |
MFR Part No. | MP03001010 |
Type | Non-Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 600mm |