SKU:
CTL8365337Y
MPN:
PHP1812
£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
Upgrade your workspace with our scratch-resistant High Pressure Laminate (HPL) surface, ensuring durability and impact resistance. The sleek frames, made of satin anodized aluminum, feature concealed corner fixings for a polished appearance. Included as a standard feature, the 300mm pen shelf adds functional convenience. Ideal for offices, meeting rooms, and educational spaces, this product offers both style and practicality. Transform your surroundings with this sophisticated solution designed for professional and educational settings.
Features and Benefits
• Durable High Pressure Laminate (HPL) surface resists scratches and impacts
• Satin anodized aluminium frames with concealed corner fixings for a sleek appearance
• Standard inclusion of a 300mm pen shelf adds functional convenience
Attribute | Value |
---|---|
Brand | Pitts Presentation |
Frame Colour | Silver |
Height | 1200mm |
MFR Part No. | PHP1812 |
Type | Non-Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 1800mm |