£107.00
Ex VAT
£128.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Whiteboard with aluminium trim. Easy to clean non-magnetic dry wipe surface. Includes pen tray and wall fixings.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5705831370173 |
Height | 1800mm |
MFR Part No. | KF37017 |
Type | Non-Magnetic Whiteboards |
UNSPSC Code | 44111911 |
Width | 1200mm |