£454.00
Ex VAT
£544.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These portable, revolving Bi-Office Evolution whiteboards have a double-sided, lacquered steel magnetic surface ideal for training, teaching and presenting. The board pivots 360° through the horizontal axis and comes on 4 lockable swivel castors for mobility. The board comes with a fixed accessory tray for pens, magnets, erasers and more.
Attribute | Value |
---|---|
Brand | Bi Office |
EAN | 5603750000150 |
Frame Colour | Magnetic |
Height | 1200mm |
MFR Part No. | BQ00015 |
Type | Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 1500mm |