£699.00
Ex VAT
£838.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Rotating structure with four boards
Lacquered steel surface
Flexible structure with a large communication area
Available in fixed or mobile version
High flexible visual communication board
Attribute | Value |
---|---|
Brand | Bi Office |
EAN | 5603750509233 |
Frame Colour | Aluminium |
Height | 1850mm |
MFR Part No. | EA903117 |
Type | Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 640mm |