noscriptZippa Bags | Cromwell Tools

Snopake

Zippa Bags

5 Variations

The S-type zippa-bag with tough plastic closure and metal zip pull. Manufactured from transparent, flexible material. Ideal for hundreds of uses in office, industry, home and school. Different colour `zip-strips`.

Features and Benefits
• Tough plastic
• Metal Zip Pull
• Transparent bags
• Highly durable, can be cleaned and re-used

Notes
Sizes:
A5: 255 x 190mm.
A4: 325 x 235mm.
A4+: 370 x 260mm.
A3: 480 x 350mm.
Pack quantity: 25