£0.89
Ex VAT
£1.07
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Pair of Shoe and Boot Laces from the Halo® PPE range have been designed with performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Designed to keep your shoes or boots safely and securely on your feet, these replacement laces are suited for keeping your shoes and boots looking presentable and your feet safely inside your shoes.
Features and Benefits
• Manufactured from polyester for durability
• Product SL1 (-9000K) is suited for use with Halo® shoes
• Product BL1 (-9000K) is suited for use with Halo® boots
• Possesses sealed ends for ease of tying
• Supplied as one pair of laces
Standards
• Halo® products are BSI tested
Attribute | Value |
---|---|
Brand | Halo |
Colour | Black |
EAN | 5036140493209 |
ECLASS Code | 40019090 |
Material | Polyester |
Pack Quantity | 1 Pair |
Product Type | Boot Laces |
UNSPSC Code | 46181600 |