Tuffsafe

Unisex Safety Boots Size 12, Black, Leather, Steel Toe Cap

SKU:

TFF9638542K

MPN:

TFF-963-8542K

£69.49

Ex VAT

£83.39

Inc VAT

IN STOCK (41)

    Product Details

    Goodyear welted sole boots constructed from full grain nubuck leather. The boots feature a 200J steel toecap, steel midsole and a high quality full length footbed for increased comfort.


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Tuffsafe

    Closure Type

    Laces

    Colour

    Black

    EAN

    5036140334434

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant

    Safety Classification

    S1P

    Shoe Size

    12

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No