£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Product Documents
These Work Trouser Knee Pad Inserts from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
A simple and effective way of providing extra protection for knees, these knee pad inserts are designed for slotting into work trouser knee pockets to protect knee caps when kneeling for long periods of time.
Features and Benefits
• Manufactured from flexible and lightweight materials for comfort
• Moulded polythene construction is highly durable
• Designed to easily slot into work trouser knee pockets
Standards
• Halo® products are BSI tested
• EN 14404:2004+A1:2010 Type 2 level 0
Attribute | Value |
---|---|
Brand | Halo |
Colour | Black |
EAN | 5036140493261 |
ECLASS Code | 40019113 |
Number of Straps | None |
Overall Material | Polythene |
Product Type | Knee Pad Inserts |
Size | 215 x 165mm |
Standards Met | EN14404:2004+A1:2010 |
UNSPSC Code | 46181505 |