£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
These Microporous Sleeves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
The microporous sleeves from the Halo® safety range are designed to provide additional protection against splash risks and airborne particulate. Reliably strong and breathable, they make a handy addition to other PPE workwear.
Features and Benefits
• Microporous material ensures a comfortable wear
• Low-linting microporous material is breathable
• Elasticated at the wrist to protect against the ingress of contaminants and to ensure a secure fit
• One-size-fits-all for a user-friendly product
• Low-linting microporous material makes the product suitable for use in clean room environments
• Sold in convenient bulk packs of one-hundred sleeves
Standards
• Halo® products are BSI tested
• EN ISO 13034:2005 P (Parts of the body)
Attribute | Value |
---|---|
Brand | Halo |
Colour | White |
Cuff Style | Elastic |
EAN | 5036140487253 |
Pack Quantity | 100 |
Size | One Size |
Sleeve Material | Microporous |
UNSPSC Code | 46181516 |