SKU:
TFF9622051D
MPN:
TFF-962-2051D
£9.99
Ex VAT
£13.79
| Save 27.56%
£11.99
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
These lightweight rain suit trousers are a convenient solution to outdoor working. Easily worn over normal workwear, they're comfortable and stretchable to maintain productivity despite the weather.
Features and Benefits
• 100% waterproof for guaranteed protection in harsh conditions
• High frequency welded seams for durability
• Elasticated waist for comfort and freedom of movement
• Legs opening adjusted by snap studs for an excellent fit
• Available in a choice of navy or yellow
Standards
• EN 343:2003 + A1: 2007
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Navy Blue |
EAN | 5036140421769 |
Gender | Unisex |
Material | Polyester Polyurethane |
Size | XL |
UNSPSC Code | 46181544 |