£28.79
Ex VAT
£34.55
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
These Women's Trade Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Made from hard-wearing polycotton and reinforced with Cordura fabric, these durable triple-stitched seam trade trousers are ideal for heavy working environments.
The part elastic waistband allows for flexible movement and comfort, while the non-marking button and durable brass zip closure ensure a secure fit during long shifts.
Features and Benefits
• Part elastic waist for comfort whilst wearing
• Manufactured from polycotton and reinforced with Cordura fabric for strength and durability
• Triple-stitched seam for resilience
• YKK brass zip and non-marking button for a secure closure
• 7 belt loops allowing you to attach a belt
• 10 total pockets for ample storage including Cordura fabric swing pockets which can be tucked away when not in use and Cordura fabric knee pad pockets
• Available in a choice of regular 30in. and tall 32in. leg lengths
Standards
• Halo® products are BSI tested
Attribute | Value |
---|---|
Brand | Halo |
Colour | Black |
EAN | 5036140483613 |
ECLASS Code | 40019090 |
Fabric Weight | 300g/m² |
Fit | Long |
Gender | Women |
Leg Length | 32in. |
Material | Cordura |
Product Type | Work Trousers |
Size | 12 |
UNSPSC Code | 53101500 |
Waist Size | 28in. |