noscriptHalo Womens Work Trousers, Black, Size 10, Regular Fit, 31" Leg 9626591C | Cromwell Tools

Halo

Womens Work Trousers, Black, Size 10, Regular Fit, 31" Leg

SKU:

HAL9626591C

MPN:

9626591C

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (49)

    Product Details

    These Women's Classic Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These women's classic trousers from the Halo® workwear range were designed by a diverse team with comfort and practicality in mind. Inclusive sizing in both black and navy ensures there's something here for everyone.


    Features and Benefits
    • Part elasticated waistband for a secure fit
    • Manufactured from a polycotton blend which is highly durable and ensures product longevity
    • Triple stitched for bolstered durability
    • YKK brass zip is resilient and effectively fastens the trousers
    • 7 belt loops to allow you to further secure the trousers if needed (belt sold separately)
    • 2 front and 2 back pockets to ensure you have ample storage for personal effects
    • Available in black or navy from size 8 to 20, with either a regular or long leg length to ensure you find the perfect fit


    Standards
    • Halo® products are BSI tested


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Black

    EAN

    5036140486720

    ECLASS Code

    40019090

    Fabric Weight

    245g/m²

    Fit

    Regular

    Gender

    Women

    Leg Length

    31in.

    Material

    Cotton Polyester

    Product Type

    Work Trousers

    Size

    10

    UNSPSC Code

    53101500