noscriptHalo Womens Work Trousers, Black, Size 16, Regular Fit, 30" Leg 9624991E | Cromwell Tools

Halo

Womens Work Trousers, Black, Size 16, Regular Fit, 30" Leg

SKU:

HAL9624991E

MPN:

9624991E

£28.79

Ex VAT

£34.55

Inc VAT

IN STOCK (33)

    Product Details

    These Women's Trade Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Made from hard-wearing polycotton and reinforced with Cordura fabric, these durable triple-stitched seam trade trousers are ideal for heavy working environments.


    The part elastic waistband allows for flexible movement and comfort, while the non-marking button and durable brass zip closure ensure a secure fit during long shifts.


    Features and Benefits
    • Part elastic waist for comfort whilst wearing
    • Manufactured from polycotton and reinforced with Cordura fabric for strength and durability
    • Triple-stitched seam for resilience
    • YKK brass zip and non-marking button for a secure closure
    • 7 belt loops allowing you to attach a belt
    • 10 total pockets for ample storage including Cordura fabric swing pockets which can be tucked away when not in use and Cordura fabric knee pad pockets
    • Available in a choice of regular 30in. and tall 32in. leg lengths


    Standards
    • Halo® products are BSI tested


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Black

    EAN

    5036140483699

    ECLASS Code

    40019090

    Fabric Weight

    300g/m²

    Fit

    Regular

    Gender

    Women

    Leg Length

    30in.

    Material

    Cordura

    Product Type

    Work Trousers

    Size

    16

    UNSPSC Code

    53101500

    Waist Size

    32in.