Halo

Work Trousers, Black, 34" Waist, Regular Fit, 31" Leg

SKU:

HAL9626544E

MPN:

9626544E

£18.99

Ex VAT

£22.79

Inc VAT

IN STOCK (50+)

    Product Details

    These Classic Work Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These classic work trousers are manufactured from durable polycotton with triple-stitched seams for enhanced strength.


    An elastic waistband allows for freedom of movement and comfort, while inclusive sizing ensures work clothing for all of your people.


    Features and Benefits
    • Part elasticated waistband for a snug, comfortable fit whilst not restricting movement
    • Polycotton construction offers strength and comfort whilst wearing
    • Triple stitched seams bolster product durability
    • YKK brass zip and non-scratch button to keep the trousers closed
    • Boasts 7 belt loops allowing you to attach a standard or tool belt
    • 2 front and 2 back pockets provide ample storage space for personal effects
    • Available in a range of sizes and leg lengths, as well as in both black and navy blue to suit your needs


    Standards
    • Halo® products are BSI tested


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Black

    EAN

    5036140486195

    ECLASS Code

    40019090

    Fabric Weight

    245g/m²

    Fit

    Regular

    Gender

    Men

    Leg Length

    31in.

    Material

    Polycotton

    Product Type

    Work Trousers

    Size

    34

    UNSPSC Code

    53101500

    Waist Size

    34in.