Halo

Cargo Trousers, Navy Blue, 38" Waist, Regular Fit, 31" Leg

SKU:

HAL9626454G

MPN:

9626454G

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (7)

    Product Details

    These men's cargo trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These durable polycotton cargo trousers feature triple-sewn seams to ensure strength in action. The part-elasticated waistband allows for natural movement and flexibility to keep you productive. Available in a wide range of sizes and lengths, our Halo® workwear ensures protection for the whole team to keep your people safe.


    Features and Benefits
    • Part elastic waistband gives additional comfort and a secure fit
    • Polycotton material is breathable and resilient
    • Triple stitched seams for durability
    • YKK zip up fastening for a secure closure
    • Bottom-loading knee pad pockets for added protection
    • 7 belt loops allowing you to attach a belt as needed
    • 6 pockets give ample storage for your personal effects
    • Available in black and navy blue to suit your needs


    Standards
    • Halo® products are BSI tested


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Navy Blue

    EAN

    5036140485716

    ECLASS Code

    40019090

    Fabric Weight

    245g/m²

    Fit

    Regular

    Gender

    Men

    Leg Length

    31in.

    Material

    Polycotton

    Product Type

    Cargo Trousers

    Size

    38

    UNSPSC Code

    53101500

    Waist Size

    38in.