SKU:
HAL9601660K
MPN:
9601660K
£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Product Documents
These Clear Brow Guard Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These clear brow guard safety glasses from Halo® deliver the best in vision quality, while the wraparound design provides optimum protection.
The lightweight design and adjustable arms provide a comfortable fit with minimum interference while working.
Features and Benefits
• Lightweight construction bolsters comfort when wearing
• Polycarbonate construction makes for an extremely robust product
• Wraparound frame ensures a positive fit
• High-temperature resistance and impact resistance
• UV protection keeps harmful UV rays at bay whilst working outdoors
• Clear brow guard for improved vision when looking up
• Adjustable arms for an excellent fit
• Delivers the best optical quality and is suitable for permanent wear
Standards
• Halo® products are BSI tested
• EN 166 1FT
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Halo |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Polycarbonate |
Frame Style | Frameless |
Lens Colour | Clear |
Resistance Features | High-Temperature Resistant Impact-Resistant UV-Resistant |
UNSPSC Code | 46181802 |