SKU:
SSF9601580K
MPN:
SSF-960-1580K
£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
Clear wrap around polycarbonate lens safety glasses. Finished with a black sidearm grip to hold the glasses in place whilst you work. Glasses are impact resistant therefore ideal for more harsh environments.
Features and Benefits
• Good fit to face offering excellent coverage
• Thin sports style black arms
• High temperature resistance and impact resistance
• UV protection
Typical Applications
• Agricultural
• Workshops
• Construction Sites
Standards
• EN 166 1FT
• EN 170
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140329737 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Style | Full-Frame |
Lens Colour | Clear |
Resistance Features | High-Temperature Resistant Impact-Resistant UV-Resistant |
UNSPSC Code | 46181802 |