noscriptKennedy Scorpion, Safety Goggles, Polycarbonate, Clear Lens, Clear Frame, Anti-Fog/Anti-Mist/Molten Metals/Scratch-resistant/UV-resistant 9608070K | Cromwell Tools

Kennedy

Scorpion, Safety Goggles, Polycarbonate, Clear Lens, Clear Frame, Anti-Fog/Anti-Mist/Molten Metals/Scratch-resistant/UV-resistant

SKU:

KEN9608070K

MPN:

9608070K

£13.79

Ex VAT

£16.55

Inc VAT

IN STOCK (50+)

    Product Details

    These high-quality safety goggles from Kennedy® deliver excellent protection against category III mechanical risks. The clear lenses are treated with Antifog PLUS and Antiscratch PLUS technology to maintain optimum 180° vision in a range of environments.


    The Scorpion's clear frame with a 2mm thick polycarbonate lens offers medium energy impact protection. While both the lens and frame are resistant to molten metals and hot solids.


    Features and Benefits
    • UV protection up to 380nm for use outdoors
    • Lightweight at 123g for comfortable long-term wear
    • RX insert is available for wearers of prescription glasses


    Standards
    • EN166
    • EN170
    • Frame marking: U EN166 3 4 5 9 BT 0068CE
    • Lens marking: 2C-1.2 U 1 BT 9 K N 0068CE


    Notes
    • Fits over prescription glasses


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140016002

    ECLASS Code

    40019120

    Frame Colour

    Clear

    Lens Colour

    Clear

    Lens Material

    Polycarbonate

    MFR Part No.

    960-807

    Resistance Features

    Anti-Mist Molten Metals Scratch-Resistant UV-Resistant

    Series

    Scorpion

    Standards Met

    EN166.B. EN170

    UNSPSC Code

    46181804