SKU:
SSF9607710K
MPN:
SSF-960-7710K
£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
Sirius safety spectacles from Sitesafe® are the ideal solution to eye protection for a range of working environments and situations. The clear lens consistently delivers clear vision, with the wrap-around style designed to maintain peripheral vision for hazard awareness.
Features and Benefits
• Delivers UV protection up to 380nm
• Protects against low energy impacts
• Highest optical class - 1
• Offers good colour recognition
Typical Applications
• Warehousing
• Construction
Standards
• EN166 F CE
• EN170 Ultra-violet filters
• Lens marking: 2C-1.2 1F CE
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140243040 |
ECLASS Code | 40019121 |
Frame Colour | Blue |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | 90960 |
Resistance Features | UV-Resistant |
Series | Sirius |
UNSPSC Code | 46181802 |