£5.29
Ex VAT
£6.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These Sports style Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
This stylish range of sports-style safety glasses from Halo® feature a browless design for reduced weight and increased vision. They have a wraparound design for increased protection and are resistant to both impact and high temperatures.
They feature comfortable side arms for long-term use. The glasses are supplied in a microfibre cloth bag that can be used to protect the glasses when not in use but also to clean the lenses.
Features and Benefits
• Comfortable side arms prevent soreness during wear
• Polycarbonate construction makes for an extremely robust product
• Browless design for reduced weight and a larger field of vision
• Wraparound design for increased protection
• Resistant to high temperatures
• Impact-resistant to protect the eyes from debris
• Supplied in a microfibre cloth bag that can be used to protect the glasses when not in use but also to clean the lenses
• Available in various colours to suit your needs
Standards
• Halo® products are BSI tested
• EN 166 1T
• Frame marking:
• HAL9601021F: 2 C - 1.2 P 1 FT N CE
• HAL9601022F: 5 -2.5 P 1 FT N CE
• HAL9601023F: 5 -1.7 P 1 FT CE
• Lens marking: CE P EN166 FT / Polycarbonate
Notes
• Do not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Halo |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Polycarbonate |
Frame Style | Browless Frame |
Lens Colour | Clear |
MFR Part No. | ESGL10210ST |
Resistance Features | Heat-Resistant Impact-Resistant |
Series | Fyxate |
UNSPSC Code | 46181802 |