SKU:
KEN9608050K
MPN:
9608050K
£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
Protect your eyes against particulate with these wrap-around style safety glasses from Kennedy®. Ultra-lightweight, these specs can be adjusted at the temples for an individual fit. While the curved arm design improves user comfort for excellent wearability during prolonged use.
Features and Benefits
• Anti-scratch treated lenses for product longevity
• Wrap-around design gives added brow and temple protection
• Non-allergy frames for inclusive use for those with sensitive skin conditions
• Delivers UV protection for use both in and out of doors
• Gives a 40° field of view for good peripheral vision and hazard awareness
Standards
• CE Category II
• EN166 FT
• EN175 F
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140016040 |
ECLASS Code | 40019121 |
Frame Colour | Black Orange |
Frame Style | Frameless |
Lens Colour | Clear |
Resistance Features | Impact-Resistant Scratch-Resistant |
Series | Viper |
UNSPSC Code | 46181802 |