£4.29
Ex VAT
£5.15
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These Type 5 and 6 Micro-Porous Hooded Coveralls from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
This disposable hooded coverall is designed to meet safety standards against a wide range of contaminants. Lightweight and comfortable for prolonged wear, the micro-porous material weighs just 65gsm, making these coveralls ideal for hot and humid working environments.
Features and Benefits
• Easy to use, non-woven disposable coveralls provide wearer comfort in warmer settings
• Manufactured from a resilient, laminated micro-porous material with inside stitching for durability
• Elasticated hood, cuffs, back and ankles for quick and secure usage
• 2-way zip design at the front with 1-ply adhesive tape storm-flap for convenience
• A zip up to the neck to above the chin to protect exposed neck areas
• Anti-static and liquid-repellent protection against a wide range of contaminants
• Flexible diamond crotch gusset to improve movement
• Available in inclusive sizing from small to 4XL to suit a diverse workforce
Standards
• Halo® products are BSI tested
• EN 13034:2005 + A1:2009 (Type 6-B) 3.6.6. [applicable for sizes S, M, L, XL, XXXL only]
• EN ISO 13982-1:2004 (Type 5-B)
• EN 1073-2:2002 (Radioactive contamination)
• EN 1149-5:2018 (EN 1149-1:2006)
• EN 14126:2003 Resistance to Infective Agents
• CAT III
Attribute | Value |
---|---|
Brand | Halo |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5036140487130 |
Fabric Weight | 65 |
Material | Laminates |
Product Type | Coverall |
Protection Type | Type 5/6 |
Size | 2XL |
Standards Met | EN1073-2 EN 1149-1 EN 14126:2003 EN ISO 13982-1:2004 |
UNSPSC Code | 42131605 |