£9.99
Ex VAT
£13.99
| Save 28.59%
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
1m webbing lanyard. Durable polyester webbing construction. Complete with two stainless steel carabiners.
Maximum working capacity: 2.5kg
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Connector Type | Carabiner |
EAN | 5036140249035 |
Length | 1m |
Maximum User Weight | 2.5kg |
UNSPSC Code | 46182302 |