SKU:
TFF9614873D
MPN:
9614873D
£14.79
Ex VAT
£17.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These PU coated safety gloves offer level 5 cut-resistance for hand protection in high-risk working environments. Made with a blend of high-performance polyethylene and glass fibres, these gloves are ideal for use when interacting with sharp blades, edges, or burrs in dry working environments.
Features and Benefits
• Colour-coded Green to indicate the highest level of cut protection
• Elasticated knit wrist for secure fitting
• Coated wrist for arterial protection
Typical Applications
• Designed for handling dry components that have sharp edges or burrs
Standards
• EN388
• EN420:2003 + A1:2009
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Green Grey |
EAN | 5036140391925 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 5 |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HPPE |
Size | 9 |
UNSPSC Code | 46181536 |