SKU:
HAL9611206A
MPN:
9611206A
£8.79
Ex VAT
£10.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Cut F Sandy Nitrile Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a wide range of sizes, these 18 gauge cut F liner gloves possess a sandy nitrile palm coating for excellent grip when handling oily or greasy components as well as protecting against cutting injuries.
Features and Benefits
• 18 gauge cut F resistant liner allows for excellent dexterity and protection as well as comfort
• Sandy nitrile coated palm allows for excellent grip even when handling great or oily components
• The HPPE cut resistant material protects against cutting injuries
• Elasticated cuffs protect against the ingress of dirt and debris
• Touchscreen compatible so you do not have to remove the glove when operating phones, tablets and other touchscreen devices
• Additional thumb crotch protection
• Design ensures optimum dexterity, conformability and comfortability
• Available in various sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2.F
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Sandy Nitrile |
Coating Coverage | Palm |
Colour | Black/Grey |
EAN | 5036140490710 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE |
Size | 6 |
UNSPSC Code | 46181536 |