SKU:
TFF9611900K
MPN:
TFF-961-1900K
£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Product Documents
Arctic rigger gloves with selected split leather palms, knuckles and finger tips. Constructed with a thinsulate® lining, these cold-resistant rigger gloves are ideal for general handling in cold working conditions. The leather coating protects against minor abrasion injuries and has full coverage on the thumb and forefinger for added protection in this high wear area.
Features and Benefits
• Breathable cotton drill lining keeps hands comfortable during prolonged use
• Open wrist for quick and easy donning and doffing
• 50mm safety cuffs with a vein patch for arterial protection
• Extra leather coating on the forefinger and thumb for enhanced gripping protection
• Enhanced abrasion protection on the fingertips and knuckles
Standards
• CE Category I
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Leather |
Colour | Blue Yellow |
EAN | 5036140210783 |
ECLASS Code | 40011201 |
Liner Material | Cotton Synthetic Fiber |
MFR Part No. | T-2020 |
Size | 9 |
UNSPSC Code | 46181538 |