Halo

Seamless Latex Gloves

5 Variations

These Seamless Latex Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Available in a wide variety of sizes, these seamless gloves possess a latex coated palm and a breathable cotton and polyester liner for comfort when handling components.

Features and Benefits
• 10 gauge polyester and cotton breathable lining bolsters comfort and dexterity
• Latex coated palm allows you to effectively grip components
• Elasticated cuffs hold the gloves in place effectively and reduces the amount of dirt and debris that ingresses the gloves
• 10 gauge cuff also offers arterial protection
• Available in a range of sizes to ensure you find the right fit

Standards Met
• Halo® products are BSI tested
• EN 388:2016 2.1.4.3.X.