SKU:
TFF9616580K
MPN:
9616580K
£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
Product Documents
These split leather gloves offer superior abrasion and puncture resistance. Designed for comfort, they feature a cotton-lined backside to reduce heat build-up and an elasticated wrist for a secure fit. Their durable construction and focus on comfort make them a reliable choice for any task requiring hand protection.
Features and Benefits
• 2" safety cuff for arterial protection
• Lined with cotton for user comfort
• Reinforced on the knuckles, thumb, forefinger, and fingertips for user safety
Typical Applications
• General Warehousing
• Material Handling
• Construction
• Gardening Tasks
Standards Met:
• CE certified
• EN 388:2016 4.1.1.1.X
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Leather |
Colour | Blue Yellow |
EAN | 5036140396593 |
EN388 Abrasion | 4 |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Cotton |
Size | One Size |
UNSPSC Code | 53102504 |