SKU:
TFF9612760K
MPN:
TFF-961-2760K
£1.59
Ex VAT
£1.91
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For excellent resistance to abrasion, cuts and snags, punctures, grease and oil. Tough general-purpose gloves. CE4111. Intermediate design. Fully coated knitted wrist, for all-round protection.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Nitrile |
Colour | Blue |
EAN | 5036140210813 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Size | 9 |
UNSPSC Code | 53102504 |