SKU:
TFF9614851C
MPN:
9614851C
£1.19
Ex VAT
£1.43
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Ideal for intricate tasks, these Category I PU-coated gloves offer excellent hand flexibility and grip. Colour coded red to indicate a minimum protection level (level 1), these elasticated and flexible gloves provide optimal user comfort during prolonged wear.
Features and Benefits
• Seamless gloves prevent irritation to the skin during prolonged wear
• Made with flexible nylon for hand dexterity
• Ideal for handling dry components
Typical Applications
• Picking and packing
• Assembly
• Baggage handling
• Inspection and maintenance
Standards
• CE certified
• EN388 4.1.2.1
• EN420:2003 + A1:2009
Warnings
• Not suitable for use in cut risk environments
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Polyurethane |
Colour | Grey Red |
EAN | 5036140391833 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
Size | 8 |
UNSPSC Code | 53102504 |