SKU:
TFF9616402B
MPN:
9616402B
£3.19
Ex VAT
£3.83
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These nylon-lined nitrile gloves are designed for handling small parts in oily and greasy environments. Ideal for automotive work, these gloves allow for a high level of dexterity and comfort during prolonged wear.
Features and Benefits
• Ergonomically shaped glove for improved dexterity and flexibility
• Knitted lightweight glove and wrist cuff for secure ease of wear
• 13 gauge seamless liner with Nitrile foam palm coating
• Coating designed to aid grip when handling oily components
Standards
• EN388:2016 3.1.2.1.X.
• EN420:2003 + A1:2009
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Nitrile |
Colour | Grey White |
EAN | 5036140391956 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
Series | Tuffoam |
Size | 7 |
UNSPSC Code | 53102504 |