noscriptHalo Mechanical Hazard Gloves, Black/White, Recycled Polyester/Spandex Liner, Nitrile Coating, EN388: 2016, 4, 1, 2, 1, X, Size 7 9611220B | Cromwell Tools

Halo

Mechanical Hazard Gloves, Black/White, Recycled Polyester/Spandex Liner, Nitrile Coating, EN388: 2016, 4, 1, 2, 1, X, Size 7

SKU:

HAL9611220B

MPN:

9611220B

£2.09

Ex VAT

£2.51

Inc VAT

IN STOCK (50+)

    Product Details

    These Nitrile Palm Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Available in an array of sizes, these nitrile palm coated cut resistant gloves possess a liner that is manufactured from recycled plastic bottles, keeping you safe, comfortable and helping the planet at the same time.


    Features and Benefits
    • 15 gauge liner is manufactured from recycled plastic bottles to reduce your carbon footprint whilst retaining comfort
    • Nitrile coated palm allows for dexterity even when handling oily or greasy components
    • Elasticated cuffs effectively hold the gloves in place as well as working to prevent dirt and debris from ingressing
    • Touchscreen compatible so there is no need to remove the glove when operating phones, tablets or other touchscreen devices
    • Available in a variety of sizes to ensure you find the right fit


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 4121X
    • EN 407:2004 X1XXXX
    • EN 420:2003+A1:2009


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Nitrile

    Colour

    Black White

    EAN

    5036140490963

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    1

    EN388 Tear

    2

    Liner Material

    Recycled Polyester Spandex

    Size

    7

    UNSPSC Code

    53102504