SKU:
HAL9611220C
MPN:
9611220C
£1.79
Ex VAT
£2.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Nitrile Palm Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in an array of sizes, these nitrile palm coated cut resistant gloves possess a liner that is manufactured from recycled plastic bottles, keeping you safe, comfortable and helping the planet at the same time.
Features and Benefits
• 15 gauge liner is manufactured from recycled plastic bottles to reduce your carbon footprint whilst retaining comfort
• Nitrile coated palm allows for dexterity even when handling oily or greasy components
• Elasticated cuffs effectively hold the gloves in place as well as working to prevent dirt and debris from ingressing
• Touchscreen compatible so there is no need to remove the glove when operating phones, tablets or other touchscreen devices
• Available in a variety of sizes to ensure you find the right fit
Standards
• Halo® products are BSI tested
• EN 388:2016 4121X
• EN 407:2004 X1XXXX
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Nitrile |
Colour | Black White |
EAN | 5036140490970 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Recycled Polyester Spandex |
Size | 8 |
UNSPSC Code | 53102504 |